Zoro Homepage

LinearLEDBulb, MedBi-Pin(G13), T8, 15W, 1PK

  • Mfr # 06642E

  • Zoro # G7347558


product price: $21.39
/ea
Sold in multiples of 30 for $641.70

Key Features

Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06642E
Zoro #
G7347558
UPC #
726585109807
Country of Origin
China

Dimensions

Overall Length
48 in
Bulb Dia.
1 in
Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
2,200 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Light Color
White
Bulb Designation
LED/15W/T8/48/850-DBL-G8D
Color Rendering Index
80
Bulb Power Source
Requires Separate Ballast
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
Yes
Bulb Finish
Frosted
Bulb UL Type
Type B
Standards
DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Lamp Wiring
Double-End
Lighting Certification
DesignLights Consortium (DLC)
Lumen Selectable
No
Incandescent Wattage Equivalency
32 W
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.