Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb

  • Mfr # 125BR40/1

  • Zoro # G4532735


product price: $24.89
/ea

Key Features

Voltage
120V AC
Watts
125 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Light Appearance
2700 to 2999K, Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125BR40/1
Zoro #
G4532735
UPC #
726585017294
Country of Origin
United States

Dimensions

Max Overall Bulb Length
6-1/2"
Light Bulb Dia.
5"
Max. Overall Bulb Length
6-1/2"
Overall Length
6 1/2 in
Bulb Dia.
5 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
125 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Light Appearance
2700 to 2999K, Soft White
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Bulb Color Temp.
2800K
Lumens
Not Rated
Rated Life
5,000 hr
Light Technology
Incandescent
Three-Way
No
Bulb Type
Reflector
Bulb Primary Application
Heat Lamps
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Shatter-Resistant
Yes
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Finish
Clear
Bulb Designation
125BR40/1
Average Bulb Life
5000 hr.
Bulb Technology
Incandescent
Light Distribution
Spot
Rough Service
No
High Output
No
Wattage Equivalency
125W INC
Overall Bulb Shape
BR
Overall Bulb Base Type
Medium Screw
Bulb Beam Angle
105 Degrees
Special Features
Heat Lamp
Light Color
White
Maximum Operating Temperature
400 Degrees F
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR40, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens Not Rated, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number Not Applicable, Voltage 120V AC, Watts 125 W, Bulb Beam Angle 105 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Special Features Heat Lamp, Indoor/Outdoor Usage Indoor Only

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.