Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb

  • Mfr # F40T12 CW Supreme

  • Zoro # G4549291


product price: $19.29
/ea
Sold in multiples of 30 for $578.70

Key Features

Voltage
Ballast Dependent
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40T12 CW Supreme
Zoro #
G4549291
UPC #
726585300839
Country of Origin
India

Dimensions

Nominal Length
4 ft
Overall Length
48 in
Bulb Dia.
1 1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
2,600 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
Bulb Designation
F40T12 CW SUPREME/ALTO
Case Quantity
30
High Output
No
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Bulb Primary Application
General Purpose
Color Rendering Index
89
Light Appearance
4000 to 4999K, Cool White
Shatter-Resistant
Yes
Bulb Start Type
Rapid
Bulb UL Type
No UL Type
Light Color
White
Maximum Operating Temperature
150 Degrees F
Products By Industry
General Approach

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 89, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 40 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 24,000 hr, Maximum Operating Temperature 150 Degrees F

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.