SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb
Mfr # FB40/T12/NX/6 12PK
Zoro # G4579574
product price: $41.99
/eaSold in multiples of 12 for $503.88
Key Features
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB40/T12/NX/6 12PK
Zoro #
G4579574
UPC #
726585810826
Country of Origin
China
Dimensions
Bulb Bend Radius
6 in
Bulb Dia.
1 1/2 in
Overall Length
22 1/2 in
Details
Item
U-Bend Fluorescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
2,300 lm
Rated Life
21,000 hr
Light Technology
Fluorescent
Light Appearance
3000 to 3999K, Warm White
Shatter-Resistant
Yes
Bulb Start Type
Rapid
Standards
ASME, CFIA Regulations, FDA Approved, Meets 2012 Lighting Legislation Energy Standards, NSF Certified, OSHA, UL Listed
Bulb Designation
FB40/T12/NX/6
Color Rendering Index
90
Light Color
White
Description
U-Bend Fluorescent Bulb, Trade Number FB40/T12/NX/6, Bulb Housing Glass, Bulb Shape T12, Color Temperature 3500K, Lumens 2,300 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 40 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 90, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 120V AC, Standards ASME, CFIA Regulations, FDA Approved, Meets 2012 Lighting Legislation Energy Standards, NSF Certified, OSHA, UL Listed, Bulb Start Type Rapid
Restrictions
This item has been restricted from sale in the following states:
CA, CO, CT, HI, LA, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.