SHAT-R-SHIELD 49W, T5 Linear Fluorescent Light Bulb

  • Mfr # F54T5841/HO/ALTO 49WATT

  • Zoro # G5137894


product price: $39.19
/ea
Sold in multiples of 40 for $1,567.60

Key Features

Voltage
Ballast Dependent
Watts
49 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F54T5841/HO/ALTO 49WATT
Zoro #
G5137894
UPC #
726585825523
Country of Origin
China

Dimensions

Nominal Length
4 ft
Overall Length
46 in
Bulb Dia.
3/4 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
49 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
5,000 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Case Quantity
40
Color Rendering Index
85
Shatter-Resistant
Yes
High Output
Yes
Standards
NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH
Light Appearance
4000 to 4999K, Cool White
Bulb Designation
F54T5 841/HO/EA/ALTO 49WATT
Bulb Start Type
Program
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 49 W, Voltage Ballast Dependent, Standards NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Program, High Output Yes, Overall Length 46 in, Rated Life 30,000 hr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.