Zoro Homepage
This item is Discontinued.
No Product Image Available

Pipe Plug, Turn-Tite, 18" (Discontinued)

  • Mfr # HT-18-450
  • Zoro # G4456809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-18-450
Zoro #
G4456809
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
18-1/2"
Nominal Size
18"
Min. Dia.
17-1/2"

Details

Material
High-Density Polyethylene, Polystyrene
Type
Turn-Tite Pipe Plug
Item
Pipe Plug,Turn-Tite,18"

Description

Pipe Plug,Turn-Tite,18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.