Zoro Homepage

Expansion Plug, T-Handle, 2 In

  • Mfr # 52005

  • Zoro # G3530825


product price: $71.35
/ea

Key Features

Material
Brass, Neoprene Rubber, Zinc Plated Steel
Max. Diameter
2.16 in
Nominal Size
2 in
For Use In
Low pressure seal in circular openings
Min. Dia.
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52005
Zoro #
G3530825
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
2.16 in
Nominal Size
2 in
Min. Dia.
1.93 in
For Pipe Size
2 in
Overall Height
2.7 in
For Maximum Pipe Inside Diameter
2.14 in
For Minimum Pipe Inside Diameter
1.92 in

Details

Material
Brass, Neoprene Rubber, Zinc Plated Steel
For Use In
Low pressure seal in circular openings
Max. Back Pressure
12 ft of Head
Type
Turn-Tite
Item
Mechanical Expansion Plug
Features
T-Handle
Head Type
T-Handle
Plate Material
Zinc-Plated Steel
Plug Seal Material
Neoprene
Application
Commercial, Industrial
Plug Seal Location
End of Pipe
Handle Material
Brass
Maximum Back Pressure (Air)
5 psi
Maximum Back Pressure (Water)
11.5 ft of head

Description

Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.14 in, For Minimum Pipe Inside Diameter 1.92 in, For Pipe Size 2 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.