Zoro Homepage

Expansion Plug, T-Handle, 3/4 In

  • Mfr # 52498

  • Zoro # G3521725


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Material
Neorene Rubber, Stainless Steel
Max. Diameter
0.81 in
Nominal Size
3/4 in
For Use In
Low pressure seal in circular openings
Min. Dia.
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52498
Zoro #
G3521725
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.81 in
Nominal Size
3/4 in
Min. Dia.
0.72 in
Overall Height
2.01 in
For Maximum Pipe Inside Diameter
0.79 in
For Pipe Size
3/4 in
For Minimum Pipe Inside Diameter
0.72 in

Details

Material
Neorene Rubber, Stainless Steel
For Use In
Low pressure seal in circular openings
Max. Back Pressure
24 ft of Head
Type
Turn-Tite
Item
Mechanical Expansion Plug
Plug Seal Location
End of Pipe
Maximum Back Pressure (Water)
23 ft of head
Handle Material
Stainless Steel
Head Type
T-Handle
Plug Seal Material
Neoprene
Plate Material
Stainless Steel
Maximum Back Pressure (Air)
10 psi

Description

Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.79 in, For Minimum Pipe Inside Diameter 0.72 in, For Pipe Size 3/4 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 2.01 in, Padlock Shackle Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.