Zoro Homepage

Mech Exp Plug, Hex-Nut, 2In

  • Mfr # 62005

  • Zoro # G4346517


product price: $54.99
/ea

Key Features

Material
Neoprene Rubber, Zinc Plated Steel
Max. Diameter
2.162 in
Nominal Size
2 in
For Use In
Low pressure seal in circular openings
Min. Dia.
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62005
Zoro #
G4346517
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
2.162 in
Nominal Size
2 in
Min. Dia.
1.93 in
For Minimum Pipe Inside Diameter
1.93 in
For Maximum Pipe Inside Diameter
2.16 in
For Pipe Size
2 in
Overall Height
2.3 in

Details

Material
Neoprene Rubber, Zinc Plated Steel
For Use In
Low pressure seal in circular openings
Max. Back Pressure
5 ft of Head
Type
Hex Nut Expandable Plug
Item
Mechanical Expansion Plug
Plug Seal Location
End of Pipe
Maximum Back Pressure (Water)
11.5 ft of head
Plug Seal Material
Neoprene
Head Type
Hex Nut
Plate Material
Zinc-Plated Steel
Maximum Back Pressure (Air)
5 psi

Description

Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.16 in, For Minimum Pipe Inside Diameter 1.93 in, For Pipe Size 2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.3 in, Padlock Shackle Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.