This item is Discontinued.

Shax Lightweight Tent, Lime, 10 x 10 ft. 6010

Lightweight Tent, Lime, 10 x 10 ft. (Discontinued)

  • Mfr # 6010
  • Zoro # G0713870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010
Zoro #
G0713870
UPC #
720476129103
Country of Origin
China

Details

Item
Lightweight Tent,Lime,10 x 10 ft.

Description

Lightweight Tent,Lime,10 x 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.