Even and Radiant 3 in 1 Melting Cleansing Balm, 3.2 Ounce, 24PK
- Mfr # 68615573
- Zoro # G623347657
product price:Â
$
249.99
/pk of 24, $10.42/ea
Free Shipping & Returns
Key Features
Weight
3.2 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68615573
- Zoro #
- G623347657
- UPC #
- 764302019831
- Country of Origin
- United States
- Weight
- 3.2 oz
- Item
- Face Cleansers
- Application
- Health and Personal Care
Description
SheaMoisture Even & Radiant 3-in-1 Melting Cleansing Balm is made for melanin-rich skin to remove impurities and leave skin feeling soft. Infused with natural Raw Honey, this daily face cleanser removes oil and impurities while instantly melting away makeup. This multi-tasking cleanser also moisturizes skin to leave it feeling soft and refreshed. Use in the AM and PM, or as needed. Scoop out a small amount and massage onto dry skin using circular motions. Rinse well with warm water or wipe off with a damp face cloth. Follow with Even & Radiant Exfoliating Toner Pads. SheaMoisture 3-in-1 Melting Cleanser Balm is part of the Even & Radiant skincare collection, which helps to visibly reduce the appearance of dark spots and post-acne spots while helping to restore skin's natural tone. Our skin care products are formulated with no parabens, no mineral oil, no phthalates, no fragrance, no petrolatum, and no animal testing. SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and an entrepreneur, who sold Shea Butter, African Black Soap, and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Shea Butter handcrafted by women in Africa. With every purchase, you show support of our mission to reinvest back in our communities. Ethically traded ingredients, sustainably produced. Tested on the Tucker family for four generations. Never on animals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.