Even and Radiant Daily Exfoliating Toner Pad, 30 count, 24PK
- Mfr # 68615572
- Zoro # G223348054
product price:Â
$
248.99
/pk of 24, $10.37/ea
Free Shipping & Returns
Key Features
Weight
30 count
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68615572
- Zoro #
- G223348054
- UPC #
- 764302019824
- Country of Origin
- United States
- Weight
- 30 count
- Application
- Health and Personal Care
- Item
- Skin Cleansers
Description
SheaMoisture Even & Radiant Daily Exfoliating Toner Pads are made for melanin-rich skin to help clear clogged pores and remove dead skin cells. Infused with natural Raw Honey, these gentle face pads feature an alcohol-free formula to help clear clogged pores and remove dead skin cells. These daily face pads combine an exfoliator and a toner in a single-use pad. Use in the AM & PM. Use as step 2, following Even & Radiant Cleansing Balm. Start with clean, dry skin. Gently swipe one pad across the face and neck, avoiding the eye area. Allow to fully dry before following with Even & Radiant Dark Spot Correcting Serum, and ending with Even & Radiant Daily Face Lotion during the AM or Even & Radiant Night Cream during the PM. SheaMoisture Daily Exfoliating Toner Pads are part of the Even & Radiant skincare collection, which helps to visibly reduce the appearance of dark spots and post-acne spots while helping to restore skin's natural tone. Our skin care products are formulated with no parabens, no mineral oil, no phthalates, no fragrance, no petrolatum, and no animal testing. SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and an entrepreneur, who sold Shea Butter, African Black Soap, and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Shea Butter handcrafted by women in Africa. With every purchase, you show support of our mission to reinvest back in our communities. Ethically traded ingredients, sustainably produced. Tested on the Tucker family for four generations. Never on animals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.