Head To Toe Moisturization Pure Shea Oil, 1.6 Ounce, 12PK

  • Mfr # 67565779

  • Zoro # G523347412


product price:  $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Application
Health and Personal Care
Weight
1.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67565779
Zoro #
G523347412
UPC #
764302204039
Country of Origin
United States

Details

Item
Body Oils
Application
Health and Personal Care
Weight
1.6 oz

Description

Shea Moisture introduces you to the wonder of exotic oils with this 100% Pure Shea Oil. Use as hair serum, hair oil treatment, anti-frizz serum, or face and body oil lotion. This oil serum by Shea Moisture with pure shea oil is a multi-tasking oil, rich in essential fatty acids and Vitamins A, E and F. Use this oil for hair as a dry hair treatment when needed. Made with Fair Trade Ingredients, high concentrations of essential fatty acids and vitamins in Shea Oil, this hair oil or body oil lotion is incredibly nourishing for hair and skin. A little goes a long way with this oil lotion, so pump once into hands, then smooth throughout hair to use as a hair oil for dry hair, or lightly massage over skin, face or hands. Shea Moisture's Story: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and an entrepreneur, who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase, you show support of our mission to reinvest back in our communities. € Ethically traded ingredients sustainably produced. € Pioneering Community Commerce and Fair Trade since 1912. € Tested on the Tucker family for four generations. Never on animals.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.