Shop SHEA MOISTURE
See all product information
Create Account
Virgin Coconut Oil Baby Wash and Shampoo, 13 Ounce, 24PK
- Mfr # 69560183
- Zoro # G123347249
product price:Â
$
175.99
/pk of 24, $7.33/ea
Free Shipping & Returns
Key Features
Container Size
13 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69560183
- Zoro #
- G123347249
- UPC #
- 764302224051
- Country of Origin
- United States
- Item
- 2 in 1 Shampoos
Dimensions
- Container Size
- 13 oz
Description
Soothe and nourish delicate skin with this SheaMoisture 100% Virgin Oil Baby Wash and Shampoo. Our baby soap and baby bath cleanser leaves baby feeling hydrated and nourished. Our special blend of 100% Virgin Coconut Oil, Sweet Pea and Murumuru Butter in this baby shampoo and baby wash gently cleanses and hydrates delicate baby skin, leaving it smooth and soft. This baby wash and shampoo is made with100% Virgin Coconut Oil, Sweet Pea, and Murumuru, it's also one of the best baby wash of our skin care products or bath products for baby's dry skin. Apply a small amount of baby wash and shampoo to the face, body and hair during baby bath time. Lather and rinse baby wash off thoroughly. Gentle enough to use as a daily skin care routine. SheaMoisture Baby Wash and Shampoo is a baby shampoo and baby soap made with Fair Trade Shea Butter. This baby soap by SheaMoisture is formulated with no sulfates, no parabens, no phthalates, no mineral oil, no petroleum, no animal testing in our baby wash and shampoo. Our Story: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and entrepreneur, who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase you show support of our mission to reinvest back in our communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.