Shampoo Tottle Nature Fresh 22ml 144cs, 144PK
- Mfr # SH-NF-TTL-1708
- Zoro # G123312803
product price:Â
$
32.75
/pk of 144, $0.23/ea
Key Features
Container Size
22 ml
Product Type
Shampoo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-NF-TTL-1708
- Zoro #
- G123312803
- UPC #
- 8.16215E+11
- Country of Origin
- Malaysia
- Product Type
- Shampoo
- Item
- Shampoo
Dimensions
- Container Size
- 22 ml
Description
Fresh, fun, and ready for every guest. The Nature Fresh Collection offers a complete amenity solution that brings the essence of nature with a touch of uplifting citrus. Nature Fresh shampoo leaves guests hair feeling clean, refreshed, and energized throughout their stay. With a full line of products, Nature Fresh creates a bright and enjoyable experience that guests and properties will love.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.