Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sheffield 3.5" Drop Point Folding Knife, Bunker 12167

3.5" Drop Point Folding Knife, Bunker (Discontinued)

  • Mfr # 12167
  • Zoro # G8406941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12167
Zoro #
G8406941
UPC #
76812131362
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
Bunker 3.5" Drop Point Folding Knife is the ultimate in tactical knives, durably-built and ready for any occasion. The Sheffield Bunker features a titanium-coated 420 stainless steel blade, perfect for a variety of uses from EDC to hunting. A heavy
duty grey titanium-brushed stainless steel skeleton handle proves nearly indestructible and easily gripped all at once, while possessing the strength necessary to support a best-in-class frame lock mechanism. With any everyday carry knife, carrying comfort is of paramount importance. The Bunker delivers with a sturdy pocket clip and lanyard hole, making sure the knife is at the ready when you need it
most. With it's drop point blade and steel handle, the Bunker is at your beck and call. .
Overall Length: 8.25", 3.5" 420 Stainless Steel Drop Point Blade with Titanium Coated
Finish, 0.11" Blade Thickness, Thumb Stud, 4.75" Titanium Coated Stainless Steel Handle, Frame Lock, Lanyard Opening, Pocket Clip, 5.57 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.