This item is Discontinued.

Sheffield Research Sheffield Research SHFFF310 FaultFinder 6 to 42 Volt Short-Open Circuit Finder and Circuit Tracer SHFFF310

Sheffield Research SHFFF310 FaultFinder 6 to 42 Volt Short-Open Circuit Finder and Circuit Tracer (Discontinued)

  • Mfr # SHFFF310
  • Zoro # G304134637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHFFF310
Zoro #
G304134637
UPC #
833303000305
Country of Origin
China

Description

It only requires connecting the transmitter in series with the circuit or wire under test, (i.e.: in place of a blown fuse, across a connector, in series with an open wire, a light bulb socket, etc.), and scanning the circuit/wire with the tracer’s flexible probe to find the trouble spot.
This professional tool will work on all kinds of circuits with voltages between 6 and 42 Volt DC, such as those found in automobiles, trucks, trailers, tractors, boats, RVs, etc... With its wide working voltage range, automatic open/short detection, flexible probe and adjustable sensitivity, the FF310 Faultfinder enables you, to troubleshoot a complete array of common problems, in a wide variety of vehicles.
Now with the FF310 you can locate short circuits, broken wires, current leaks and perform wire tracing quickly and easily spending only a fraction of the time and effort required when using conventional methods. In most cases, you will even be able to locate the problem area without having to untie harnesses, open conduits or remove panels.
  • 42 V Ready: for use in the new generation of vehicles with mixed or single 42 Volt systems.
  • Operates on DC voltages from 6 to 42 volts.
  • Internally protected against power surges and overloads.
  • 8" flexible probe allows reaching wires in congested places.
  • Transmitter and Receiver LEDs show open or short circuit conditions.
  • Variable audio/visual signal provides fast and intuitive feedback on the circuit/wire proximity.
  • Adjustable sensitivity for all tracing situations.
  • No wire piercing required, non contact technology!
  • Tracing of wires is made possible even inside bundles, conduits, behind panels, under carpets, upholstery, etc.
  • Transmitter has auto polarity and leads with 5 amps alligator clips.
  • Input Voltage range: 6 to 42 Volt DC. Input DC Current: Unlimited (internally limited).
  • Voltage output: 5 Volt DC maximum.
  • Current Output: 100 mA DC rms maximum.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.