Shop EACO CHEM
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
NMD 80 5 Gallon - (Hazmat Shipping) - Remove Mortar and Efflorescence from Brick, Stone and Unpolis
- Mfr # NMD805g
- Zoro # G423392109
product price:Â
$
147.99
/ea
Key Features
Container Type
Pale
For Use With
Used for safe and effective removal of mortar smears and efflorescence from masonry surfaces.
Fragrance
Strong Scent
Container Size
5 gal
Recommended Dilution
4:1 (water:chemical)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMD805g
- Zoro #
- G423392109
- UPC #
- 638302706490
- Country of Origin
- United States
- Container Type
- Pale
- For Use With
- Used for safe and effective removal of mortar smears and efflorescence from masonry surfaces.
- Fragrance
- Strong Scent
- Recommended Dilution
- 4:1 (water:chemical)
- Primary Chemical
- Hydrochloric Acid
- Coverage
- 100-200 sq ft
- pH
- <1.0
- Color
- Pale Yellow/Amber
- Item
- NMD 80
- pH_x
- < 1.0
- Flammability
- Yes
- Removes
- Mortar Smears and Efflorescence
Dimensions
- Container Size
- 5 gal
Description
SHIPPING INCLUDES HAZMAT FEE The #1 Specified New Masonry Detergent in North America! NMD 80 is a powerful detergent-based solution designed for safe and effective removal of mortar smears and efflorescence from masonry surfaces. It can be used on all masonry substrates including brick, stone, synthetic stone, precast concrete, designer or colored block. It works great to remove polymeric sand haze. The added buffering ingredients allow NMD 80 to be powerful yet safe enough for glass and anodized aluminum. NMD 80 is a masonry cleaner that requires no respirator when working outdoors, preventing unnecessary fines. This product is capable of extremely effective cleaning and efflorescence removal without brushing or scrubbing and will leave the cream on the mortar joints. Proper usage is essential to experience the great reductions that are possible in chemical costs and cleaning time. NMD 80 is designed to be used with the EC Jet downstream chemical injector to produce excellent cleaning results consistently, easily, and faster than ever before. Combine these cost reductions with heightened safety, excellent final appearance and a dramatic reduction in post cleaning stains and you have tomorrow’s chemistry today! For Use On: All masonry substrates including brick, stone, limestone, unpolished granite, natural stone, synthetic stone, precast concrete, designer or colored block. It works great to remove polymeric sand haze. Use to Remove: Mortar smears and efflorescence Product Details: Spray-on/rinse-off application increases production and reduces labor when applied through an ECJet Will not harm most glass or anodized window frames when used as directed Reduces water-in-wall issues, such as efflorescence No respirator required when used outdoors (other safety precautions apply) One cleaner for multiple substrates, which includes unpolished natural stone and cast stone. (see complete list under suitable substrates) For use on vertical and horizontal surfaces Effective way to remove large scale efflorescence Biodegradable Top down application allows more product coverage on lower elevations Safe on most surfaces Uses 80% less water. saves 90% more time Spray on / spray off Coverage: 100-200 sq. ft. per gallon depending on the surface porosity, texture, ambient temperature, craftsmanship, severity of mortar smears, and severity of other post construction staining Dilutions: NMD 80 is diluted 4 parts water to 1 part NMD 80. An EC Jet is recommended to ensure b
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.