Shop SHEILA SHINE
See all product information
Create Account
Stainless Steel Cleaner & Polish, 10oz Aerosol, PK12
Mfr # SS10
Zoro # G6078071
product price:Â $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
Key Features
Chemicals For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
Fragrance
Wintergreen
Cleaner Form
Liquid
Contains
Acetone
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SS10
Zoro #
G6078071
UPC #
10036703018810
Country of Origin
United States
Dimensions
Size
10 oz
Details
Chemicals For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
Fragrance
Wintergreen
Cleaner Form
Liquid
Contains
Acetone
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Effective to Remove
Dust, Grease, Water Marks, Grime, Rust, Stains.
Cleaner Container Type
Aerosol Spray
Wipes Application
Appliances, Fixtures
Description
Sheila Shine Stainless Steel Cleaner & Polish, 10oz Aerosol, 12/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.