Shop SHEILA SHINE

Stainless Steel Cleaner & Polish, 1gal Can

  • Mfr # 4

  • Zoro # G6079340


product price:  $52.99
/ea

Key Features

Chemicals For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
Fragrance
Wintergreen
Cleaner Form
Liquid
Container Size
1 gal
For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4
Zoro #
G6079340
UPC #
36703018837
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Chemicals For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
Fragrance
Wintergreen
Cleaner Form
Liquid
For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
Container Type
Can
Effective to Remove
Dust; Grease; Water Marks; Grime; Rust; Stains.
Wipes Application
Appliances; Fixtures
Primary Chemical
Acetone
Item - Metal Polish and Stone Care
Metal Cleaner and Polish

Description

Sheila Shine Stainless Steel Cleaner & Polish, 1gal Can

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.