Zoro Homepage

Incubator, 6.5 cu. ft, 120V

  • Mfr # SRI6P

  • Zoro # G3453725


product price: $4,793.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Incubator Type
BOD
Temp. Range (C)
15 Degrees to 40 Degrees C
Capacity (Cu.-Ft.)
6.5 cu ft
Chamber Width
25.5 in
Chamber Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRI6P
Zoro #
G3453725
UPC #
810103021235
Country of Origin
United States

Dimensions

Chamber Width
25.5 in
Chamber Depth
24 in
Overall Height
33 1/2 in
Overall Width
30 in
Chamber Height
18.5 in
Overall Depth
31 1/2 in
Interior Depth
24 in
Interior Width
25 1/2 in
Interior Height
18 1/2 in

Details

Item
Incubator
Incubator Type
BOD
Temp. Range (C)
15 Degrees to 40 Degrees C
Capacity (Cu.-Ft.)
6.5 cu ft
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Convection Type
Forced Air
Temp. Range
15 to 40 Degrees C
Voltage
100 to 120V AC
Watts
360 W
Includes
Shelves
Number of Shelves
2
Type
Refrigerated
Capacity
6.5 cu ft
Accuracy
+/-0.5 Degrees C @ 20 Degrees C
Compliance
TUV
Housing Material
Steel
Temp. Range (F)
59 Degrees to 104 Degrees F
Standards
CE, CSA 61010-1, EN 61010-1, UL 61010-1
Door Material
Steel
Maximum Humidity
80 %
Includes Alarm
Yes
Interior Material
Aluminum
Housing Finish
Painted
Shelf Capacity
75 lb
Product Type
Incubator
Temperature Accuracy Tolerance
+/-0.5 Degrees C @ 20 Degrees C
Temperature Setting - Maximum
40 Degrees C
Weight
125 lb
Display Type
Digital
Temperature Uniformity
+/-0.5 Degrees C
Frequency
50/60 Hz
Temperature Setting - Minimum
Ambient + 15 Degrees C
Door Type
Swing
Refrigerated
Refrigerated
Wattage
360 W
Current
4 A

Description

Incubator, Incubator Type BOD, Temp. Range (C) 15 Degrees to 40 Degrees C, Temp. Range (F) 59 Degrees to 104 Degrees F, Capacity (Cu.-Ft.) 6.5 cu ft, Overall Height 33 1/2 in, Overall Width 30 in, Overall Depth 31 1/2 in, Digital, Convection Type Forced Air, Chamber Depth 24 in, Chamber Height 18.5 in, Chamber Width 25.5 in, Number of Shelves 2, Refrigerated, Door Material Steel, Housing Material Steel, Includes Shelves, 100 to 120V AC, +/-0.5 Degrees C @ 20 Degrees C, 360 W, TUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.