Shop All Water Baths
Shel Lab
WATER BATH 6 LITER
Mfr # SWB7
Zoro # G7992537
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Accuracy +/-0.1 Degrees C
- Temp. Range (C) 5 Degrees Above Ambient Degrees to 80 Degrees
- Power Requirement 120V 60 Hz
- Voltage 110/120
- Max. Temp. (C) 80 Degrees C
Product Information
- Brand Shel Lab
- MFR # SWB7
- Zoro # G7992537
- UPC # 810103020078
- Country of Origin United States
- Category Water Baths
Dimensions
Chamber Width | 6 in |
Chamber Height | 6 in |
Overall Width | 14.75 in |
Overall Height | 8.5 in |
Overall Depth | 12.25 in |
Chamber Depth | 12 in |
Details
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Non-Stirring, Capacity - Circulators and Water Baths 6 L, Chamber Depth 12 in, Chamber Height 6 in, Chamber Width 6 in, Temp. Range (C) 5 Degrees Above Ambient Degrees to 80 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material Stainless Steel, Amps 3 A, Standards CE, CSA 61010-1, EN 61010-1, UL 61010-1, Voltage 110/120, Plug Style - Lab Equipment Standard, Display Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Single Use Pipette, 50mL, PK50 (502754-06)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clr, PK12 (20024-250)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- Shel Lab Lab Baths & Circulators