Zoro Homepage

Firefighters Gloves, L, Pigskin Lthr, PR

  • Mfr # 5225 L

  • Zoro # G4777577


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Gold
Cuff
Elastic
Application
Wildland
Back Material
Cowhide Leather
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5225 L
Zoro #
G4777577
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Glove Size
L

Details

Item
Firefighters Gloves
Color
Black/Gold
Cuff
Elastic
Application
Wildland
Back Material
Cowhide Leather
Thumb Style
Wing
Standards
NFPA 1971-2013
Palm Material
Brushed Pigskin Leather
Features
Gore RT7100 Glove Barrier Fabric

Description

Wildland, Firefighter Gloves, Elastic Cuff, L, Black, Gold, Brushed Pigskin Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1977-2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.