Firefighters Gloves, S, Pigskin Lthr, PR
Mfr # 5226S
Zoro # G4781436
product price: $128.91
/pr
Free Shipping & Returns
Key Features
Color
Blue/Tan
Cuff
Gauntlet
Back Material
Cowhide Leather
Lining
Crosstech(R)
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5226S
Zoro #
G4781436
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Glove Size
S
Details
Item
Firefighters Gloves
Color
Blue/Tan
Cuff
Gauntlet
Back Material
Cowhide Leather
Lining
Crosstech(R)
Thumb Style
Wing
Application
Structural
Palm Material
Brushed Pigskin Leather
Standards
NFPA 1971 2007
Features
Gore RT7100 Glove Barrier Fabric
Description
Structural, Firefighter Gloves, Gauntlet Cuff, S, Blue, Tan, Brushed Pigskin Leather Palm Material, Cowhide Leather Back Material, Lining Crosstech, Wing Thumb Style, Standards NFPA 1971-2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.