Shop All Welding Gloves
Shelby
Stick Welding Gloves, Pigskin Palm, XL, PR
Mfr # 4095XL
Zoro # G1855878
product price: $94.29
/pr
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Fleece
- Cuff Material Leather
- Glove Back Material Pigskin
- Application Welding
- Glove Cut Gunn
Product Information
- Brand Shelby
- MFR # 4095XL
- Zoro # G1855878
- Country of Origin United States
- Category Welding Gloves
Dimensions
Glove Length | 5 1/2 in |
Glove Size | XL |
Details
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 5 1/2 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Beige, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Tan, Cuff Material Leather, Design wing thumb pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SBR61-G15)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, L (7103400)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 10 (B101/9980P910-10)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4955M)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- CAIMAN Welding Gloves, PR (1816-4)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (42XL)
- Shelby Welding Gloves