180 Days of High-Frequency Words Book, Grade K
- Mfr # 51633
- Zoro # G9660577
product price:Â
$
22.89
/ea
Key Features
Recommended Grade
K
Width
8.5 in
Height
11"
Subject
Language Arts
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51633
- Zoro #
- G9660577
- UPC #
- -
- Country of Origin
- United States
- Item
- Printed Book
- Recommended Grade
- K
- Subject
- Language Arts
- Language
- English
- Number of Pages
- 216
Dimensions
- Width
- 8.5 in
- Height
- 11"
Description
Build reading skills and increase the ability to recognize sight words instantly with this invaluable classroom resource. For teachers who do not have time for vocabulary instruction, this series features quick, easy-to-use daily word study activities to include in the language arts block. Based on Fry's 1000 Instant Words, 180 Days of High-Frequency Words introduces three snap words each week in a structure that places the focus on word recognition. A total of 108 high-frequency words is covered. Boost reading, writing, and spelling skills with this workbook that prepares students for college and career.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.