Shop SHELL EDUCATION
See all product information
Create Account
180 Days of Language Book, Grade 1
- Mfr # 51166
- Zoro # G9425614
product price:Â
$
21.79
/ea
Key Features
Recommended Grade
1
Author
Christine Dugan
Distribution Media
Book
Number of Pages
208
Publisher
Shell Educational Publishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51166
- Zoro #
- G9425614
- UPC #
- -
- Country of Origin
- United States
- Item
- 180 Days of Language Grade 1 Printed Book by Christine Dugan
- Recommended Grade
- 1
- Author
- Christine Dugan
- Distribution Media
- Book
- Number of Pages
- 208
- Publisher
- Shell Educational Publishing
Description
Provide first grade students with the right tools to grow their grammar skills. Featuring 180 days of quick, diagnostic-based activities, students will gain and improve their grammar skills in no time! This easy-to-use classroom resource provides students with daily practice in punctuation, capitalization, parts of speech, spelling, and more! This workbook includes data-driven assessment tips, and the activities are correlated to state and national standards. Teacher resources are available via digital download. Provide quick and purposeful practice to build mastery with language skills with these daily worksheets!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.