6 in. Last Punch Leather New Split Weight Lifting Body Building Belt Gym Fitness, Black - Large
- Mfr # 253-L
- Zoro # G224178421
product price:Â
$
40.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-L
- Zoro #
- G224178421
- UPC #
- -
- Country of Origin
- China
Description
As a general area of significant health concern, many fitness enthusiasts and power lifters know that choosing among the best weight lifting belts for their workouts is essential to long term success and injury prevention. Whether you’re looking for the best weight lifting belts for cross fit, are more interested in belts that can improve your power lifting performance, or simply want to add strength and stability during your cardio workouts, you have come to right place. This Exercise Lifting Belt is made of genuine leather to ensure durability and provide the much-needed support to the lower-back during the intense weight-lifting activities. Contoured design provides comfort and protection, while the double-pronged steel buckle offers easy and secure tensioning. Before any belt is shipped, it is completely inspected and checked at many points to insure absolute quality. With the amount of weight being lifted increasing and the number of people training with weights going up, we wanted to put in the power lifter hand a belt that would stand up to world record attempts. To the weight lifter training to stay fit, we want to have the belt for him to make his lifting safer and the support to reach his lifting goals. Heavy Duty weight lifting is all about pushing your muscles out of their comfort zone, by exposing them to previously not encountered stress; to ultimately achieve muscle growth. Features Body Building Weight Lifting Belt. Constructed Using High Quality Durable Leather. 4 in Wide. Extra Wide 4 in Panel Across The Back Offers Maximum Lower Back Support. Extra Wide Panel Across The Back Offers Maximum Lower Back Support. Dual Prong Heavy Gauge Steel Roller Buckle for Simple and Easy Tension with Maximum Support. Hand Selected, Premium Leather Provides Enhanced Comfort and Long Lasting Durability. Heavy Duty Box Stitching. Superior Comfort During Training. This Belt Offers Fantastic Lower Back Support. Belt offers firm support with no need to remove during a workout. It Is Durable, Comfortable And Will Keep You Safe In The Weight Room Or Whenever You Need A Bit Of Stability Lifting Something Heavy. Recommended For Athletes Or For The Common Man. Great for Weightlifters, Students, Wrestlers, Construction Workers etc. Specifications Color: Black. Size: Large. Length: 6 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.