This item is Discontinued.

Shelter Shelter 9394 6 in. Skinner Knife with Multi-Color Handle & Leather Sheath 9394

Shelter 9394 6 in. Skinner Knife with Multi-Color Handle & Leather Sheath (Discontinued)

  • Mfr # 9394
  • Zoro # G804011445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9394
Zoro #
G804011445
UPC #
638361792762
Country of Origin
China

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Features
  • Surgical Steel Blade
  • Hand Made Full-Tang Knife
  • Wood & Metal Handle
  • Multi-Colored Handle
  • Leather Sheath & Skinner Blade
  • Good Quality Sheath
Specifications
  • Material: Leather
  • Size: 6"
  • Blade Length: 3.5"
  • Handle Length: 2.5"
  • Overall Length: 6"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.