Zoro Homepage

16 ft square Blue Shade Sail

  • Mfr # 25628

  • Zoro # G204860506


product price: $52.19
/ea

Key Features

Color
Blue
Material
PE
Overall Depth
192
Overall Length
16 ft.
Overall Height
ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25628
Zoro #
G204860506
UPC #
677599256288
Country of Origin
China

Dimensions

Overall Depth
192
Overall Length
16 ft.
Overall Height
ft.
Overall Width
16 ft.

Details

Color
Blue
Material
PE
Includes
Shade Sail and Rope

Description

Create your private oasis, away from home, in your own backyard. With the 4 season Bolata solarium, you will be protected from the sun, rain, mosquitos and even snow, all while being surrounded by the beautiful outdoors. Its sturdy aluminum structure and galvanized steel roof will last for years to come. The Bolata features a double roof and 2 double sliding doors, allowing for additional air circulation. Each wall panel is equipped with netting and mica plastic windows. Enjoy as an outdoor extension to your living room or dining room in any weather!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.