Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AutoShelter 10 x 20 x 8 ft Sandstone

  • Mfr # 62680

  • Zoro # G522843489


product price: $669.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Finish
Grey
Length
237.97 in
Thickness
0.03 in
Height
98.20 in
Size
10 x 20 x 8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62680
Zoro #
G522843489
UPC #
677599626807
Country of Origin
China

Dimensions

Length
237.97 in
Thickness
0.03 in
Height
98.20 in
Size
10 x 20 x 8 ft
Width
117.45 in

Details

Finish
Grey
Material
Steel
Color
Sandstone
Capacity
1 car
Application
Garages
Includes
1 Sandstone Fitted Cover, 1 Double-Zippered Door Panel, 1 Solid Rear Panel, 4 15In. / 38,1 Cm Auger Anchors, Easy Step-By-Step Instructions
For Use With
Carports

Description

The ShelterLogic AutoShelter 10 x 20 ft. Instant Garage shelter is an excellent storage solution for motorcycles, ATVs, jet skis, trailers, lawn and garden equipment, tractors, snow mobiles, wood or other bulk storage. A good quality fabric structure at a affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.