Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garage-in-a-Box 13 x 20 x 12 ft Grey Suv/Truck

  • Mfr # 62693

  • Zoro # G022843545


product price: $1,189.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Grey
Thickness
0.04 in
Length
239.45 in
Width
155.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62693
Zoro #
G022843545
UPC #
677599626937
Country of Origin
China

Dimensions

Thickness
0.04 in
Length
239.45 in
Width
155.02 in
Height
140.22 in
Size
13 x 20 x 12 ft

Details

Material
Steel
Color
Grey
For Use With
Carports
Application
Garages
Capacity
1 car
Finish
Grey
Includes
Steel Frame, 1 Fittedcover, 1 Double-Zippered Door Panel, 1 Roll-Up Door Kit, 1 Solid Rear Panel, 6 15 In. / 38,1 Cm Auger Anchors, 1 Set Of Step-By-Step Instructions

Description

Introducing our largest Garage-in-a-Box yet. 40% of vehicles on the road today are SUVs or full size trucks. We built this garage just for them with a full 8 ft. / 2,4 m of door clearance. Alpine frame with reinforced roof structure adds more volume and overall strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.