Shed-in-a-Box Roundtop 10 x 10 x 8 ft Grey Shed-In-A-Box portable shed

  • Mfr # 70435

  • Zoro # G822843516


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

For Use With
Carports
Thickness
0.05 in
Outside Length
119.45 in
Finish
Grey
Application
Sheds and Storage Buildings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70435
Zoro #
G822843516
UPC #
677599704352
Country of Origin
China

Dimensions

Thickness
0.05 in
Outside Length
119.45 in
Outside Height
95.86 in
Outside Width
121.28 in
Size
10 x 10 x 8 ft

Details

For Use With
Carports
Finish
Grey
Application
Sheds and Storage Buildings
Capacity
1 car
Color
Grey
Material
Steel
Includes
Steel Frame, 1 Gray Fitted Cover, 1 Double-Zippered Door Panel, 1 Solid Back Panel, 4 15In. / 38,1 Cm Auger Anchors, Easy Step-By-Step Instructions

Description

Shed-in-a-Box RoundTop Portable Shed 10 x 8 ft. shed has a small footprint and big value when space is at a premium. Great for storing garden tools, mowers, snow blowers, snowmobiles, ATVs, pool items, or anything you need to store out of sight. Shed-in-a-Box portable shed is designed for use in every season and can protect your equipment from sunlight, rain, tree sap and more. Win back garage space with an affordable storage solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.