Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShelterCoat 16 x 40 x 16 ft Green Garage Peak

  • Mfr # 95844

  • Zoro # G322843528


product price: $5,439.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Green
Thickness
0.07 in
Capacity
1 car
Application
Garages
Finish
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95844
Zoro #
G322843528
UPC #
677599958441
Country of Origin
China

Dimensions

Thickness
0.07 in
Height
190.75 in
Length
477.36 in
Width
199 in
Size
16 x 40 x 16 ft

Details

Color
Green
Capacity
1 car
Application
Garages
Finish
Grey
Includes
1 Steel Frame, 1 Fitted Cover, 2 Double Zippered Front Doors, Shelterlock Stabilizers, Ratchet Tite Tension System, 30In. Auger Anchors, Steel Foot Plates, Instructions
For Use With
Carports
Material
Steel

Description

ShelterCoat garages, 16 ft. x 40 ft. x 16 ft. Standard PE 9 oz. Green, are the ideal compact storage solution for ATV's, lawn and garden equipment, small tractors, patio furniture, pool supplies, tools and equipment and bulk storage. Choose from the largest selection of premium powder coated steel frame, fabric shelters in the industry! With THOUSANDS of choices we have a shelter to custom fit any storage need at an affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.