
ShelterTube Wind and Snow-Load Rated Garage, 10x23x8 Gray
Mfr # SQAACC0103C01002308
Zoro # G804860579
product price:Â $2,357.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Grey
Material
Steel
Capacity
1697 cu. ft.
Overall Length
23 ft.
Includes
Steel Frame
One-Piece Fitted Cover
2 Double Zippered Door Panels
12 Easy Hook Anchors
Easy Step-by-Step Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SQAACC0103C01002308
Zoro #
G804860579
UPC #
677599630767
Country of Origin
China
Dimensions
Overall Length
23 ft.
Overall Width
10 ft.
Overall Depth
270.72
Overall Height
8 ft.
Details
Color
Grey
Material
Steel
Capacity
1697 cu. ft.
Includes
Steel Frame
One-Piece Fitted Cover
2 Double Zippered Door Panels
12 Easy Hook Anchors
Easy Step-by-Step Instructions
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.