
Baron 2'' Stem Caster with 3/8'' x 1-12'' Threaded Stem, 400 lbs per Set of 5
Mfr # PBH20605WA-3ED-KIT
Zoro # G715489340
product price: $57.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBH20605WA-3ED-KIT
Zoro #
G715489340
UPC #
-
Country of Origin
United States
Description
PBH20605WA-3ED-SET, Baron 2'' Stem Caster with 3/8'' x 1-12'' Threaded Stem, 400 lbs per set of 5This listing is for a set of four 4 pieces of a Baron Shepherd Part#: PBH20605WA-3ED caster. Baron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures. Technical Specifications:Wheel Diameter: 2''Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Windsor AntiqueDynamic Load Capacity: 80 lbs per caster / 320 lbs per set of 4Mounting Type: 3/8'' x 1-1/2'' Threaded StemWheel Type: Spherical BallWheel Material: Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.