Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baron 2'' Stem Caster with 3/8'' x 1'' Threaded Stem

  • Mfr # PBH20634MB-3ED

  • Zoro # G315489313


product price: $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBH20634MB-3ED
Zoro #
G315489313
UPC #
-
Country of Origin
United States

Description

PBH20634MB-3ED, Baron 2'' Stem Caster with 3/8'' x 1'' Threaded StemThis listing is for one 1 piece of a Baron Shepherd Part#: PBH20634MB-3ED threaded stem caster.4 Pack Product Listing Here5 Pack Product Listing HereBaron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures. Technical Specifications:Wheel Diameter: 2''Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Finish Type: Metalized BrassDynamic Load Capacity: 80 lbs per casterMounting Type: 3/8'' x 1'' Threaded StemWheel Type: Spherical BallWheel Material: Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.