3" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 210 lb

  • Mfr # PRQ30124ZN-3E

  • Zoro # G7812509


product price:  $8.45
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRQ30124ZN-3E
Zoro #
G7812509
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3-13/16 in
Mounting Plate Size
2 5/16 in x 4 7/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Hub Length
1 9/16 in
Mounting Plate Length
4 7/8 in
Mounting Plate Width
2 5/16 in
Bolt Hole Spacing - Width
1.188 in
Bolt Hole Spacing - Length
4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
210 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/16 in X 4 in
Inside Bolt Hole Spacing
1-3/16 in X 4 in
Caster Plate Hole Pattern
D
Series
General Duty
Caster Mounting Type
Plate
ESD Conductive
No
Standards
RoHS Compliant, NSF Listed
Includes Thread Guards
No
Core Color
Grey
Operating Temperature Range
-20 to 180 Degrees F
Wheel Core Type
Solid
Swivel Lock Type
No Lock Included
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Wheel Core Material
Polyolefin
Caster Stem Type
Top Plate
Frame Color
Silver
Features
Economical Mobility Solution
Load Rating Range
0 to 299 lb
Frame Finish
Zinc Plated
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel/Tread Hardness Rating
Hard
NSF Listed
No
Load Capacity - Maximum
210 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.