3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb

  • Mfr # PRE30120ZN-VPR01(CG)B

  • Zoro # G7811459


product price:  $11.79
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Dia.
3 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE30120ZN-VPR01(CG)B
Zoro #
G7811459
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Height
3-1/2 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Hub Length
31/32 in
For Axle Dia.
1/4 in
Swivel Radius
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 3/4 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Length
2.75 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Load Rating
120 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Clear/Grey
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Includes Thread Guards
No
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Rubber, Steel, Tile, Wood
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Series
Regent
Wheel/Tread Hardness Rating
Soft
ESD Conductive
No
NSF Listed
No
Frame Color
Silver
Load Rating Range
0 to 299 lb
Frame Finish
Zinc Plated
Features
Corrosion Resistant, Chemical Resistant
Caster Stem Type
Top Plate
Standards
RoHS Compliant, NSF Listed
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Wheel Core Material
Polypropylene
Load Capacity - Maximum
120 lb
Brake Location
Left Side
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.