Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 165 lb

  • Mfr # PSF75741GR-B

  • Zoro # G7810040


product price: $15.39
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
3-1/4 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSF75741GR-B
Zoro #
G7810040
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
3-1/4 in
Stem Length
1 in
Thread Size
13UNC
Caster Stem Size
1/2"-13 x 1 in
Overall Height
4 1/4 in
Stem Dia.
1/2 in
Wheel Dia.
3 in

Details

Item
Dual Soft Wheel Grip Ring Stem Caster W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Dual Wheel
Load Rating
165 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Thermoplastic Elastomer
Application
Store Fixtures, Electronic Equipment, Audio/Visual Equipment, Furniture, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Caster Sub-Type
Swivel
Series
Softech
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Grey
Core Color
Grey
Standards
RoHS Compliant
Features
Quiet Mobility, Riveted Axle, Floor Protective
Caster Mounting Type
Stem
Frame Finish
Grey
Caster Product Group
Swivel Caster with Brake
System of Measurement
Inch
Includes Spanner Bushing
No
Operating Temperature Range
-40°F to 180°F
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Frame Color
Gray
Number of Mounting Holes
0
Wheel Hardness Rating
70 Shore A
Load Capacity - Maximum
165 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/4 in Mounting Height, Plain, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.