2'' Low Profile Swivel Grip Ring Stem Caster w/Brakes, Soft Rubber Dual Wheel, 180 lbs Cap

  • Mfr # C0020273ZN-SFR01-GG-B

  • Zoro # G915489331


product price:  $17.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0020273ZN-SFR01-GG-B
Zoro #
G915489331
UPC #
-
Country of Origin
United States

Description

2'' Low Profile Swivel Grip Ring Stem Caster with Brakes, Soft Rubber Dual Wheel, 180 lbs CapacityShepherd Caster Part# C0020273ZN-SFR01GGB offers one of the lowest overall heights sitting at 2-3/4'' from the top of the base of the stem to the bottom of the wheel. This wheel is a Soft Rubber Dual Wheel HDR and is a great caster stem to minimize the height of the cart or equipment that these will be installed on while offering a great load capacity and easy rollability. Soft Rubber Wheels are great for floor protection, non-marking, will not flat spot, resistant to chemicals, oil, and water. Overall, Soft Rubber Wheels are very Durable. The Dual Wheels allows for a wider footprint to evenly distribute weight better than a single wheel and it also allows the wheels to roll over gaps, cracks, and debris much better than a single wheel. STEM SIZE: 7/16'' DIAMETER BY 1-3/8'' LONG GRIP RING STEMMatching Plain Swivel Version without Brakes, Part#: C0020273ZN-SFR01GG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.