
2'' Spherical Ball Caster, 7/16'' x 7/8'' Grip Ring Stem Caster, 4PK
Mfr # PBH20223BC-3ED-KIT
Zoro # G015237825
product price: $50.55
/pk 4, $12.64/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBH20223BC-3ED-KIT
Zoro #
G015237825
UPC #
-
Country of Origin
Unknown
Description
PBH20223BC-3ED-KIT, 2'' Spherical Ball Caster, 7/16'' x 7/8'' Grip Ring Stem CasterThis listing is for a set of 4 casters, Part#: PBH20223BC-3ED commonly used on chairs. Baron casters are a decorative mobility solution ideal for any light-duty application where aesthetics is a consideration. Spherical wheels provide flexibility in the movement to ensure easy turn capabilities perfect for furniture and store fixtures. Technical Specifications: Wheel Diameter: 2''Mounting Height: 2-5/8''Swivel Radius: 2-1/4''Dynamic Load Capacity: 80 lbs per caster / 320 lbs per set of 4Mounting Type: 7/16'' Diameter by 7/8'' LengthWheel Type: Spherical BallFinish Type: Bright ChromeWheel Material: Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.