2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb

  • Mfr # PRE20273ZN-3RB

  • Zoro # G7807015


product price: $9.19
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE20273ZN-3RB
Zoro #
G7807015
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-3/8 in
Caster Stem Size
7/16 in x 1-3/8 in
Overall Height
4 in
Wheel Dia.
2 in
Stem Dia.
7/16 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster W/ Brake
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
80 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Wheel Core Material
Solid
Standards
NSF Approved, RoHS Compliant
Swivel Lock Type
No Lock Included
Core Color
Black
Caster Product Group
Swivel Caster with Brake
Caster Sub-Type
Swivel
Swivel Raceway Type
Double Ball
Frame Finish
Zinc
System of Measurement
Inch
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Caster Mounting Type
Stem
Series
Regent
Operating Temperature Range
-40°F to 160°F
Wheel/Tread Color
Black
Includes Spanner Bushing
No
Wheel Type
Tread on Core
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
0
Wheel Core Type
Solid
Wheel Hardness Rating
75 Shore A
Operating Temperature - Maximum
160 Degrees F
Load Capacity - Maximum
80 lb

Description

Stem Caster, Swivel Caster with Brake, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.