3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 250 lb

  • Mfr # PGT30120ZN-POD01(KK)

  • Zoro # G7811230


product price:  $21.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
Total Lock
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGT30120ZN-POD01(KK)
Zoro #
G7811230
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4-1/4 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 3/8 in
Hub Length
1 9/16 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 1/2 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.75 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
Total Lock
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Caster Stem Type
Top Plate
Features
High Strength Steel, Raceway Dust Cap
Frame Finish
Zinc Plated
Includes Thread Guards
No
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polyolefin
NSF Listed
No
Series
Institutional
Frame Color
Silver
Wheel Core Type
Solid
Standards
RoHS
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Operating Temperature Range
-40 to 160 Degrees F
ESD Conductive
No
Swivel Lock Type
Total Lock
Application
Store Fixtures, Storage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
250 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Brake Location
Face
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.