3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 250 lb

  • Mfr # PGS30748ZN-TPU33(GG)

  • Zoro # G7805070


product price:  $27.75
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4-1/8 in
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGS30748ZN-TPU33(GG)
Zoro #
G7805070
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4-1/8 in
Stem Length
1-1/2 in
Thread Size
13UNC
Overall Height
5 5/8 in
Caster Stem Size
1/2"-13 x 1 1/2 in
Stem Dia.
1/2 in
Wheel Dia.
3 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Small Equipment Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
250 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Precision Ball
Number of Wheels
1
Swivel Raceway Type
Double Ball
Features
Raceway Dust Cap for Increased Caster Life and Performance, Dual Ball Bearing ­Raceway
System of Measurement
Inch
Standards
RoHS Compliant, NSF Approved
Operating Temperature Range
-40°F to 180°F
Series
A-Line
Caster Mounting Type
Stem
Frame Finish
Zinc
Wheel/Tread Color
Grey
Core Color
Grey
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
250 lb
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
90 Shore A
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Number of Mounting Holes
0
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 1/8 in Mounting Height, Ball, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.