3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 225 lb

  • Mfr # PSQ30119ZN-3HB

  • Zoro # G7807286


product price:  $17.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSQ30119ZN-3HB
Zoro #
G7807286
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3-13/16 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 1/4 in
Hub Length
1 9/16 in
For Axle Dia.
5/16 in
Outside Slot Spacing - Length
3.438 in
Outside Slot Spacing - Width
2.375 in
Mounting Plate Length
4 1/8 in
Mounting Plate Width
3 1/8 in
Inside Slot Spacing - Width
2.375 in
Inside Slot Spacing - Length
3.375 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
225 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in X 3-7-16 in in
Inside Bolt Hole Spacing
2-3/8 in X 3-3/8 in
Caster Plate Hole Pattern
C
Caster Stem Type
Top Plate
NSF Listed
No
Frame Finish
Zinc Plated
ESD Conductive
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-40 to 160 Degrees F
Swivel Raceway Type
Single Ball
Wheel Core Type
Solid
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Standards
RoHS Compliant, NSF Listed
Load Rating Range
0 to 299 lb
Series
General Duty
Swivel Construction
Swivel
Frame Color
Silver
Features
Economical Mobility Solution, Nickel Plated Kingpin
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Swivel Lock Type
No Lock Included
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
225 lb
Mounting Hole Type
Slot
Brake Location
Right Side
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.