3" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 120 lb

  • Mfr # PRI30120ZN-3E

  • Zoro # G7811398


product price: $6.65
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRI30120ZN-3E
Zoro #
G7811398
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Height
3-1/2 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Hub Length
1 in
For Axle Dia.
1/4 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Length
2.75 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Mounting Plate Length
3 3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
120 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Standards
RoHS Compliant, NSF Listed
Swivel Lock Type
No Lock Included
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Wheel/Tread Hardness Rating
Hard
Features
Corrosion Resistant, Chemical Resistant
Wheel Core Type
Solid
Operating Temperature Range
-20 to 180 Degrees F
Wheel Core Material
Polyolefin
ESD Conductive
No
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Load Rating Range
0 to 299 lb
Series
Regent
NSF Listed
No
Includes Thread Guards
No
Caster Stem Type
Top Plate
Frame Color
Silver
Frame Finish
Zinc Plated
Load Capacity - Maximum
120 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.