3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb

  • Mfr # PRE30120ZN-3E

  • Zoro # G7812484


product price: $7.65
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE30120ZN-3E
Zoro #
G7812484
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Height
3-1/2 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
1/4 in
Hub Length
31/32 in
Swivel Radius
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 3/4 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 5/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
120 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 to 180 Degrees F
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Frame Finish
Zinc Plated
Load Rating Range
0 to 299 lb
Features
Corrosion Resistant, Chemical Resistant
NSF Listed
No
ESD Conductive
No
Frame Color
Silver
Caster Stem Type
Top Plate
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Swivel Raceway Type
Double Ball
Standards
RoHS Compliant, NSF Listed
Series
Regent
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel Core Type
Solid
Wheel Core Material
Polyolefin
Swivel Bearing Seal Type
Open
Swivel Construction
Swivel
Load Capacity - Maximum
120 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.