3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb

  • Mfr # PRE30120ZN-3EB

  • Zoro # G7812308


product price: $9.29
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Brake
Wheel Dia.
3 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30120ZN-3EB
Zoro #
G7812308
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Height
3-1/2 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
2 1/2 in
Hub Length
31/32 in
For Axle Dia.
1/4 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 3/4 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Brake
Load Rating
120 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Operating Temperature Range
-20 to 180 Degrees F
Frame Color
Silver
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Standards
RoHS Compliant, NSF Listed
ESD Conductive
No
Wheel/Tread Hardness Rating
Hard
Load Rating Range
0 to 299 lb
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Swivel Lock Type
No Lock Included
Wheel Core Type
Solid
Wheel Core Material
Polyolefin
Features
Corrosion Resistant, Chemical Resistant
Caster Stem Type
Top Plate
Series
Regent
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
NSF Listed
No
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
120 lb
Brake Location
Left Side
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.