3" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 110 lb

  • Mfr # PRE30748ZN-3R

  • Zoro # G7808668


product price:  $6.79
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3-1/2 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30748ZN-3R
Zoro #
G7808668
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
3-1/2 in
Stem Length
1-1/2 in
Thread Size
13UNC
Stem Dia.
1/2 in
Caster Stem Size
1/2"-13 x 1 1/2 in
Overall Height
5 in
Wheel Dia.
3 in

Details

Item
Quality Economic Light Duty Threaded Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Wheel/Tread Color
Black
Caster Sub-Type
Swivel
Swivel Raceway Type
Double Ball
System of Measurement
Inch
Caster Mounting Type
Stem
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Standards
NSF Approved, RoHS Compliant
Core Color
Black
Series
Regent
Wheel Core Material
Rubber
Operating Temperature Range
-40°F to 160°F
Swivel Lock Type
No Lock Included
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
Wheel Core Type
Solid
Wheel Hardness Rating
75 Shore A
Load Capacity - Maximum
110 lb
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.